Bussmann (Eaton) TCFH60N CUBEFuse™ 60A 600V 1 Pole Finger Safe Fuse Holder System | Graybar Store
Bussmann (Eaton) - CUBEFuse™ 60A 600V 1 Pole Finger Safe Fuse Holder System - TCFH60N
+ / - Hover over image to Zoom
Other Views

    CUBEFuse™ 60A 600V 1 Pole Finger Safe Fuse Holder System

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TCFH60N
    SKU: 25259813
    $15.96
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TCFH60N
    • Amps 60A
    • Fuse Type CUBEFuse™ Finger Safe Fuses
    Product Overview:
    CUBEFuse™ 60A 600V 1 pole finger safe fuse holder system.
    • Holder For the World's First Finger-Safe Power Fuse System
    • Holder and CUBEFuse Together Deliver Class CF and Class J Fuse Performance in a Time-Delay or Fast-Acting Version
    • Smallest Fuse and Holder Footprint of Any Class Fuse Installation Including Class J, CC, T and RK
    • DIN Rail or Panel Mount For Easy Installation
    • Holders Dovetail Together to Easily Achieve the Required Number of Poles
    • All Holders (TCFH30N, TCFH60N and TCFH100N) Dovetail Together to Permit Mixing Ampacities
    • All Holders Accept Equal and Lower Amp Rated TCF_ Indicating and TCF-RN Non-Indicating Time-Delay CUBEFuse or FCF_RN Fast-Acting CUBEFuse; No Need For a Fuse Reducer
    • Dual Wire Rated Terminals For Wiring Ease
    • High 300kA Withstand Rating Stands Up to High Fault Currents