Bussmann (Eaton) CUBEFuse™ 600V Finger Safe Fuse Holder System | Graybar Store
Bussmann (Eaton) - CUBEFuse™ 600V Finger Safe Fuse Holder System
+ / - Hover over image to Zoom
Other Views

    CUBEFuse™ 600V Finger Safe Fuse Holder System

    Manufacturer: Bussmann (Eaton)
         

    CUBEFuse™ finger-safe fuse holder can be DIN-rail (35mm) or panel mounted.

    • Holder For the World's First Finger-Safe Power Fuse System
    • Holder and CUBEFuse Together Deliver Class CF and Class J Fuse Performance in a Time-Delay or Fast-Acting Version
    • Smallest Fuse and Holder Footprint of Any Class Fuse Installation Including Class J, CC, T and RK
    • DIN Rail or Panel Mount For Easy Installation
    • Holders Dovetail Together to Easily Achieve the Required Number of Poles
    • All Holders (TCFH30N, TCFH60N and TCFH100N) Dovetail Together to Permit Mixing Ampacities
    • All Holders Accept Equal and Lower Amp Rated TCF_ Indicating and TCF-RN Non-Indicating Time-Delay CUBEFuse or FCF_RN Fast-Acting CUBEFuse; No Need For a Fuse Reducer
    • Dual Wire Rated Terminals For Wiring Ease
    • High 300kA Withstand Rating Stands Up to High Fault Currents
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type CUBEFuse™ Finger Safe Fuses
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    TCFH30N
    25252405
    30A
    600V
    1-Pole
    $
    23
    .41
    /
    EA
    25252405
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    $
    23
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TCFH60N
    25259813
    60A
    600V
    1-Pole
    $
    15
    .96
    /
    EA
    25259813
    Amps
    60A
    Voltage Rating
    600V
    Pole
    1-Pole
    $
    15
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TCFH100N
    25248868
    100A
    600V
    1-Pole
    $
    19
    .96
    /
    EA
    25248868
    Amps
    100A
    Voltage Rating
    600V
    Pole
    1-Pole
    $
    19
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25252405 SKU, 25252405 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    23
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25259813 SKU, 25259813 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    15
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25248868 SKU, 25248868 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    19
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available