Bussmann (Eaton) TCF30 CUBEFuse™ 30A 600VAC/300VDC Time Delay Low Peak Finger Safe Fuse With Indicator | Graybar Store
Bussmann (Eaton) - CUBEFuse™ 30A 600VAC/300VDC Time Delay Low Peak Finger Safe Fuse With Indicator - TCF30
+ / - Hover over image to Zoom
Other Views

    CUBEFuse™ 30A 600VAC/300VDC Time Delay Low Peak Finger Safe Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TCF30
    SKU: 99538466
    $75.68
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V AC/300V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TCF30
    • Application Electrical Panelboards; Industrial Control; Machinery Disconnects; Required Finger Safe Systems
    • Amps 30A
    • Fuse Dimension 3.01 L in.
    Product Overview:
    CUBEfuse™ 30A 600VAC/300VDC time delay low peak finger safe fuse with indicator.
    • Separate Overload and Short-Circuit Elements Provide Time Delay For Sizing of High Inrush Loads Linked With Class J Current Limitation
    • Selective Coordination Ratio of 2:1 (Within Low-Peak Fuse Family) Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    • Smallest Footprint of Any Class CC, J, T or RK Fuse Provides Substantial Space Savings and Installation Flexibility
    • IEC 60529 and Finger-Safe Rating Provides Enhanced Workplace Safety