Chatsworth TS1027585 CUBE-iT® Cabinet, Wall-Mount, 24 in. D | Graybar Store
Chatsworth - CUBE-iT® Cabinet, Wall-Mount, 24 in. D - TS1027585
+ / - Hover over image to Zoom
Other Views

    CUBE-iT® Cabinet, Wall-Mount, 24 in. D

    Manufacturer: Chatsworth
    Manufacturer #: TS1027585
    SKU: 25803791
    $990.19
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):24 in.
    Rack Units:26
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # TS1027585
    • Rack Units 26
    • Depth (Inches) 24 in.
    • Height (Inches) 48 in.
    • Width 24 in.
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    Product Overview:
    Cube-IT® Wall-Mount Cabinet, Rack Units: 26, Width (Inches): 24 in