Chatsworth TS1011118 CUBE-iT® Cabinet, Wall-Mount, 27 in. D | Graybar Store
Chatsworth - CUBE-iT® Cabinet, Wall-Mount, 27 in. D - TS1011118
+ / - Hover over image to Zoom
Other Views

    CUBE-iT® Cabinet, Wall-Mount, 27 in. D

    Manufacturer: Chatsworth
    Manufacturer #: TS1011118
    SKU: 25387394
    $2,212.59
    Checking Pricing
         
    Height (Inches):48 in.
    Color:Black
    Size:24 W x 48 H x 27 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # TS1011118
    • Color Black
    • Size 24 W x 48 H x 27 D
    • Height (Inches) 48 in.
    • Width 24 in
    Product Overview:
    Cube-IT® Wall-Mount Cabinet, Size: 24 W x 48 H x 27 D, Black