Chatsworth 12820-704 Cube-iT Powerstrip, Black | Graybar Store
Chatsworth - Cube-iT Powerstrip, Black - 12820-704
+ / - Hover over image to Zoom
Other Views

    Cube-iT Powerstrip, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12820-704
    SKU: 25182628
    $152.17
    Checking Pricing
         
    Plug Configuration:NEMA L5-15P
    Clamping Voltage:120V
    Max. Surge Current:1100 Joules
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12820-704
    • Clamping Voltage 120V
    • Max. Surge Current 1100 Joules
    • No. of Outlets 8
    • Plug Configuration NEMA L5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.75 in.H Cube-iT black power strip.