Philips Day-Brite CU32A-120-EB-LP CU Valueline Undercabinet | Graybar Store
Philips Day-Brite - CU Valueline Undercabinet - CU32A-120-EB-LP
+ / - Hover over image to Zoom
Other Views

    CU Valueline Undercabinet

    Manufacturer: Philips Day-Brite
    Manufacturer #: CU32A-120-EB-LP
    SKU: 25428661
    Price pending
    Checking Pricing
         
    Length (Inches):48.0
    No. of Lamps:1
    Additional Features:841 4100k Color Temperature T8 Lamp Included
    Wattage:32 W
    For Use on Lamp Type:T8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # CU32A-120-EB-LP
    • Additional Features 841 4100k Color Temperature T8 Lamp Included
    • For Use on Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Wattage 32 W
    • Length (Inches) 48.0
    • SAP Material Type ZSTD
    Product Overview:
    CU Valueline Undercabinet, Length (Inches): 48 in, No. of Lamps: 1, Lamp Type: Fluorescent, Wattage: 32 W