Siemon CT4-BOX-80 CT® Surface Mount Box, Light Ivory | Graybar Store
Siemon - CT® Surface Mount Box, Light Ivory - CT4-BOX-80
+ / - Hover over image to Zoom
Other Views

    CT® Surface Mount Box, Light Ivory

    Manufacturer: Siemon
    Manufacturer #: CT4-BOX-80
    SKU: 97099497
    $4.13
    Checking Pricing
         
    Color:Light Ivory
    Dimensions:2.95 W x 4.70 H x 1.60 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT4-BOX-80
    • Color Light Ivory
    • Dimensions 2.95 W x 4.70 H x 1.60 D in.
    • Mounting Style Surface Mount
    • Type Mounting Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    CT® light ivory 1-gang surface mounting box.
    • Single Gang
    • Compatible with Siemon's stand-off rings if extra depth is needed
    • Mounting hardware not included