B-Line (Eaton) 6067 A CT Mounting Base, 400A, (3) CT Provisions, 3 Phase/4 Wire, OH/UG Service, 10kA | Graybar Store
B-Line (Eaton) - CT Mounting Base, 400A, (3) CT Provisions, 3 Phase/4 Wire, OH/UG Service, 10kA - 6067 A
+ / - Hover over image to Zoom
Other Views

    CT Mounting Base, 400A, (3) CT Provisions, 3 Phase/4 Wire, OH/UG Service, 10kA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6067 A
    SKU: 88060286
    $768.24
    Checking Pricing
         
    Use With:ANSI C12.11 Bar Type Current Transformers; CT Rated Enclosures
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6067 A
    • Amps 400A
    • Accessory Type CT Mounting Base
    Product Overview:
    Current Transformer Mounting Base, Surface, 400A, 3 Phase 600V, 10kA IR