Siemon CT4-FP-04 CT® Faceplate, Grey | Graybar Store
Siemon - CT® Faceplate, Grey - CT4-FP-04
+ / - Hover over image to Zoom
Other Views

    CT® Faceplate, Grey

    Manufacturer: Siemon
    Manufacturer #: CT4-FP-04
    SKU: 93145442
    $3.86
    Checking Pricing
         
    No. of Ports:2
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT4-FP-04
    • Color Grey
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    CT® grey 1-gang plastic faceplate, 2-port.
    • Coupler easily snap out of the faceplates, making moves, adds, and changes quick and easy
    • Faceplate cutouts allow couplers to pass through plates enabling mounting of faceplates after cable termination
    • Faceplates include quick pressure-release designation label covers for quick, tool-less removal