Milbank 543214-TC3R-SP1 Type 3R Telephone Cabinet, Continuious Hinge, 54 x 32 x 14 in. | Graybar Store
Milbank - Type 3R Telephone Cabinet, Continuious Hinge, 54 x 32 x 14 in. - 543214-TC3R-SP1
+ / - Hover over image to Zoom
Other Views

    Type 3R Telephone Cabinet, Continuious Hinge, 54 x 32 x 14 in.

    Manufacturer: Milbank
    Manufacturer #: 543214-TC3R-SP1
    SKU: 25255224
    $2,188.82
    Checking Pricing
         
    Height (Inches):54 in.
    Depth (Inches):14 in.
    Width (Inches):32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 543214-TC3R-SP1
    • Mounting Style Wall Mount
    • Depth (Inches) 14 in.
    • Height (Inches) 54 in.
    • Hinge Type Continuous
    • Latch Pad Locking Draw
    • NEMA Ratings NEMA 3R
    • Width (Inches) 32 in.
    • Country of Origin US - USA
    Product Overview:
    CT Enclosure, Width (Inches): 32 in, Depth (Inches): 14 in, Height (Inches): 54 in, NEMA Ratings: 3R