Siemon CT8-FP-SS-L CT® Double Gang Stainless Steel Faceplate, Accepts 4 Coupler | Graybar Store
Siemon - CT® Double Gang Stainless Steel Faceplate, Accepts 4 Coupler - CT8-FP-SS-L
+ / - Hover over image to Zoom
Other Views

    CT® Double Gang Stainless Steel Faceplate, Accepts 4 Coupler

    Manufacturer: Siemon
    Manufacturer #: CT8-FP-SS-L
    SKU: 22067417
    $18.38
    Checking Pricing
         
    No. of Ports:4
    Color:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT8-FP-SS-L
    • Color Stainless Steel
    • Type Single-Gang Faceplate
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Stainless Steel double gang faceplate for four couplers with labels and label holders.
    • Coupler easily snap out of the faceplates, making moves, adds, and changes quick and easy
    • Faceplate cutouts allow couplers to pass through plates enabling mounting of faceplates after cable termination
    • Faceplates include quick pressure-release designation label covers for quick, tool-less removal