Siemon CT-C6-20 CT® 6 Angled UTP Coupler, Ivory, 1-Port | Graybar Store
Siemon - CT® 6 Angled UTP Coupler, Ivory, 1-Port - CT-C6-20
+ / - Hover over image to Zoom
Other Views

    CT® 6 Angled UTP Coupler, Ivory, 1-Port

    Manufacturer: Siemon
    Manufacturer #: CT-C6-20
    SKU: 99418945
    $13.19
    Checking Pricing
         
    Color:Ivory
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT-C6-20
    • Color Ivory
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    CT® ivory Cat 6 angled UTP coupler, 1-port.
    • Patented "reactive balance" technology provides exceptional category 6 transmission performance
    • Angle shroud protects the connection point from being physically disturbed
    • Includes one color-matching icon (clear for black); (2) termination caps; and one cable tie per port, plus one red and one blue icon