Plantronics CS530 CS500™ Series Wireless DECT Headset System, Over-the-Ear | Graybar Store
Plantronics - CS500™ Series Wireless DECT Headset System, Over-the-Ear - CS530
+ / - Hover over image to Zoom
Other Views

    CS500™ Series Wireless DECT Headset System, Over-the-Ear

    Manufacturer: Plantronics
    Manufacturer #: CS530
    SKU: 25438331
    $261.41
    Checking Pricing
         
    Headset Type:Wireless
    Style:Over-The-Ear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # CS530
    • Style Over-The-Ear
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CS500™ Series CS530 over-the-ear DECT 6.0 wireless headset.
    Alternate Manufacturer Part No.: 86305-01

    CS530 Features:

    • Type: Wireless
    • Wearing Style: Over-the-Ear
    • Range: Up to 350 feet
    • Technologies: DECT 6.0 (1.9 Ghz)
    • Compatibility: Works with single or multi-line corded phone
    • Connector Type: RJ-9
    • Microphone: Noise Canceling
    • Weight: 0.74 ounces
    • Battery Life: 6-hour talk time
    • Quick Disconnect: No
    • Headset Lifter Compatible: Yes
    • Earpiece: Gel
    • DC Adapter Compatible: Yes
    • Digital Encryption: Yes
    • Includes: Headset, Amplifier/Charger, AC/DC Adapter, Connector Cord, Ear Tips
    • Manufacturer Warranty: One Year