Plantronics CS510 CS500͐2 Series Wireless DECT Headset System, Over-the-Head | Graybar Store
Plantronics - CS500͐2 Series Wireless DECT Headset System, Over-the-Head - CS510
+ / - Hover over image to Zoom
Other Views

    CS500͐2 Series Wireless DECT Headset System, Over-the-Head

    Manufacturer: Plantronics
    Manufacturer #: CS510
    SKU: 25393224
    $261.41
    Checking Pricing
         
    Headset Type:Wireless
    Style:Over-The-Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # CS510
    • Style Over-The-Head
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CS500™ Series CS510 over-the-head DECT 6.0 wireless headset.
    Alternate Manufacturer Part No.: 84691-01

    CS510 Features:

    • Type: Wireless
    • Wearing Style: Over-the-Head
    • Range: Up to 350 feet
    • Technologies: DECT 6.0 (1.9 Ghz)
    • Compatibility: Works with single or multi-line corded phone
    • Connector Type: RJ-9
    • Microphone: Noise Canceling
    • Weight: 2.6 ounces
    • Battery Life: 9-hour talk time
    • Quick Disconnect: No
    • Headset Lifter Compatible: Yes
    • Earpiece: Leatherette
    • DC Adapter Compatible: Yes
    • Digital Encryption: Yes
    • Includes: Headset, leatherette ear cushion, charging base, AC/DC adapter, connector cord, quick start guide
    • Manufacturer Warranty: One Year