Plantronics CS540 CS500 Series Convertible Headset, Wireless | Graybar Store
Plantronics - CS500 Series Convertible Headset, Wireless - CS540
+ / - Hover over image to Zoom
Other Views

    CS500 Series Convertible Headset, Wireless

    Manufacturer: Plantronics
    Manufacturer #: CS540
    SKU: 25393222
    $253.49
    Checking Pricing
         
    Headset Type:Wireless
    Style:Convertible - Over-the-Head / Ear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # CS540
    • Style Convertible - Over-the-Head / Ear
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CS500™ Series wireless convertible headset system.
    Alternate Manufacturer Part No.: 84693-01

    CS540 Features:

    • Wearing Style Choices: Over-the-ear, over-the-head, behind-the-head (neckband sold separately)
    • Range: Up to 350 feet
    • Technologies: 1.9 GHz, DECT 6.0, 64-Bit Digital Encryption
    • Compatibility: Works with single or multi-line corded phone
    • Connector Type: RJ-9
    • Microphone: Noise Cancelling
    • Battery Life: 7-hour talk time
    • Quick Disconnect: No
    • Headset Lifter Compatible: Yes
    • Earpiece: Leatherette
    • DC Adapter Compatible: Yes
    • Includes: Headset, (3) earloops (s, m, l), (2) earbuds (s, l), headband, leatherette ear cushion, charging base, AC/DC adapter, connector cord, quick start guide