Columbia Lighting CS8-232-4EU CS Straight Sided Utility Channel | Graybar Store
Columbia Lighting - CS Straight Sided Utility Channel - CS8-232-4EU
+ / - Hover over image to Zoom
Other Views

    CS Straight Sided Utility Channel

    Manufacturer: Columbia Lighting
    Manufacturer #: CS8-232-4EU
    SKU: 22056993
    $63.59
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic Instant Start
    Nom. Length (Inches):96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # CS8-232-4EU
    • Ballast Type Electronic Instant Start
    • Brand Columbia Lighting
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 96 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Straight-sided 8 ft. utility channel with 4-lamp electronic T8 instant start ballast for use with F32T8 lamps.
    • Available 2’, 3’, 4’ or 8’
    • Heavy die formed steel channel
    • Rotary lock lampholders for positive lamp contact
    • Channel ends double as joiners
    • Individual or row mounting, surface or suspended
    • Ballast covers on 4’ and 8’ units are secured with 1/4-turn fasteners