Triad Floors - Crystal White Slotted ICE™ Airflow Panel - 15TSS-CW
+ / - Hover over image to Zoom
Other Views

Crystal White Slotted ICE™ Airflow Panel

Manufacturer: Triad Floors
Manufacturer #: 15TSS-CW
SKU: 25308641
$292.11
Checking Pricing
     
Color:Crystal White
Load Rating (Pound):1500
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Triad Floors
  • Manufacturer # 15TSS-CW
  • Color Crystal White
  • Load Rating (Pound) 1500
Product Overview:
Slotted crystal white airflow panel for load rating capacity up to 1500 lbs.
  • Dual handles
  • Horizontal and vertical levelers
  • Size: 24 x 24 inches
  • Powder plate finish