GE Lighting 15FC CD2 6PK CRYSTAL CLEAR F10 INCAND DECORATIVE 15W | Graybar Store
GE Lighting - CRYSTAL CLEAR F10 INCAND DECORATIVE 15W - 15FC CD2 6PK
+ / - Hover over image to Zoom
Other Views

    CRYSTAL CLEAR F10 INCAND DECORATIVE 15W

    Manufacturer: GE Lighting
    Manufacturer #: 15FC CD2 6PK
    SKU: 99712103
    $3.52
    Checking Pricing
         
    Initial Lumens:105
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:15
    Alternate Manufacturer Part No.:48395
    Color Temperature (Kelvin):2500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15FC CD2 6PK
    • Alternate Manufacturer Part No. 48395
    • Base Type Candelabra
    • Bulb Shape F10
    • Color Temperature (Kelvin) 2500
    • Initial Lumens 105
    Product Overview:
    GE soft white 15W chandelier F10 lamp with candelabra base, 105 initial lumens and 1500 rated life hours for decorative lighting applications.