Hubbell Wiring Device - Kellems S5013 Crown Plug, 1 in. Threaded, Brass | Graybar Store
Hubbell Wiring Device - Kellems - Crown Plug, 1 in. Threaded, Brass - S5013
+ / - Hover over image to Zoom
Other Views

    Crown Plug, 1 in. Threaded, Brass

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S5013
    SKU: 88129000
    $14.43
    Checking Pricing
         
    Use With:S2725, SA2725, S2755, S2730, S2625, SA2625 and SF2725
    Material Finish:Brass
    Thread Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S5013
    • Material Finish Brass
    • Thread Size 1 in.
    • Use With S2725, SA2725, S2755, S2730, S2625, SA2625 and SF2725
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush Plugs, Crown Plugs and FlushCap Rings, Crown Plug, 1", Brass