Crouse Hinds (Eaton) 415 1 Hole Conduit Strap, Snap On, Rigid/IMC, 2 in. | Graybar Store
Crouse Hinds (Eaton) - 1 Hole Conduit Strap, Snap On, Rigid/IMC, 2 in. - 415
+ / - Hover over image to Zoom
Other Views

    1 Hole Conduit Strap, Snap On, Rigid/IMC, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 415
    SKU: 88073666
    $55.14
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 415
    • Materials Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    Steel 2 in. snap on 1 hole rigid/IMC conduit strap.
    Crouse-Hinds conduit strap is used to support rigid or IMC conduit to mounting surface.