Crouse Hinds (Eaton) 205 Crouse Hinds 2 in. Snap On 1 Hole EMT Conduit Strap | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds 2 in. Snap On 1 Hole EMT Conduit Strap - 205
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds 2 in. Snap On 1 Hole EMT Conduit Strap

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 205
    SKU: 88073654
    $25.79
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 205
    • Materials Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    Steel 2 in. snap on 1 hole EMT conduit strap.
    Crouse-Hinds conduit strap is used to support EMT conduit to mounting surface.