Crouse Hinds (Eaton) 496 8 Crouse Hinds 2 in. 2 Hole Rigid/IMC Conduit Strap | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds 2 in. 2 Hole Rigid/IMC Conduit Strap - 496 8
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds 2 in. 2 Hole Rigid/IMC Conduit Strap

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 496 8
    SKU: 91020547
    $19.98
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 496 8
    • Materials Galvanized Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    Galvanized steel 2 in. 2 hole rigid/IMC conduit strap.
    Crouse-Hinds conduit strap is used to support rigid or IMC conduit to mounting surface.