Crouse Hinds (Eaton) 515 Crouse Hinds 2 in. 1 Hole Rigid/IMC Conduit Strap | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds 2 in. 1 Hole Rigid/IMC Conduit Strap - 515
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds 2 in. 1 Hole Rigid/IMC Conduit Strap

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 515
    SKU: 88073703
    $68.10
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 515
    • Materials Malleable Iron
    • Trade Size (Inches) 2 in.
    Product Overview:
    Malleable iron 2 in. 1 hole rigid/IMC conduit strap.
    Crouse-Hinds conduit strap is used to support rigid/IMC conduit to mounting surface.