Crouse Hinds (Eaton) 412 1 Hole Conduit Strap, Snap On, Rigid/IMC, 1 in. | Graybar Store
Crouse Hinds (Eaton) - 1 Hole Conduit Strap, Snap On, Rigid/IMC, 1 in. - 412
+ / - Hover over image to Zoom
Other Views

    1 Hole Conduit Strap, Snap On, Rigid/IMC, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 412
    SKU: 88073663
    $59.76
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 412
    • Materials Steel
    • Trade Size (Inches) 1 in.
    Product Overview:
    Steel 1 in. snap on 1 hole rigid/IMC conduit strap.
    Crouse-Hinds conduit strap is used to support rigid or IMC conduit to mounting surface.