Crouse Hinds (Eaton) 202 Crouse Hinds 1 in. Snap On 1 Hole EMT Conduit Strap | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds 1 in. Snap On 1 Hole EMT Conduit Strap - 202
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds 1 in. Snap On 1 Hole EMT Conduit Strap

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 202
    SKU: 88073651
    $148.67
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 202
    • Materials Steel
    • Trade Size (Inches) 1 in.
    Product Overview:
    Steel 1 in. snap on 1 hole EMT conduit strap.
    Crouse-Hinds conduit strap is used to support EMT conduit to mounting surface.