Crouse Hinds (Eaton) 496 5 Crouse Hinds 1 in. 2 Hole Rigid/IMC Conduit Strap | Graybar Store
Crouse Hinds (Eaton) - Crouse Hinds 1 in. 2 Hole Rigid/IMC Conduit Strap - 496 5
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds 1 in. 2 Hole Rigid/IMC Conduit Strap

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 496 5
    SKU: 91020544
    $11.94
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 496 5
    • Materials Galvanized Steel
    • Trade Size (Inches) 1 in.
    Product Overview:
    Galvanized steel 1 in. 2 hole rigid/IMC conduit strap.
    Crouse-Hinds conduit strap is used to support rigid or IMC conduit to mounting surface.