Cooper Lighting (Eaton) XTOR9ARL CROSSTOUR® MAXX LED Wall Pack-Floodlight 82W Refractive Lens | Graybar Store
Cooper Lighting (Eaton) - CROSSTOUR® MAXX LED Wall Pack-Floodlight 82W Refractive Lens - XTOR9ARL
+ / - Hover over image to Zoom
Other Views

    CROSSTOUR® MAXX LED Wall Pack-Floodlight 82W Refractive Lens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR9ARL
    SKU: 25501571
    $608.89
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
    Input Voltage:120-277
    Wattage:82
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR9ARL
    • Housing Color Carbon Bronze
    • Brand Lumark Crosstour
    • Color Temperature (Kelvin) 5000
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 82
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    CROSSTOUR® MAXX LED 82W 120-277V carbon bronze finish 5000K color temperature refractive lens wallpack, includes universal back box for mounting.
    • Die cast aluminum
    • Wall mount
    • Impact-Resistant molded refractive prism optical lens
    • Temperature rating: -40 to 40 Deg. C
    • Dimensions: 8-3/4 L x 6 W x 11 H inches