Cooper Lighting (Eaton) XTOR2A-WT CROSSTOUR LED20W 120-277V WHITE 5000K | Graybar Store
Cooper Lighting (Eaton) - CROSSTOUR LED20W 120-277V WHITE 5000K - XTOR2A-WT
+ / - Hover over image to Zoom
Other Views

    CROSSTOUR LED20W 120-277V WHITE 5000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR2A-WT
    SKU: 25404322
    $239.50
    Checking Pricing
         
    Wattage:20
    Color Temperature (Kelvin):5000
    Housing Color:Summit White
    Input Voltage:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR2A-WT
    • Housing Color Summit White
    • Brand Lumark
    • Color Temperature (Kelvin) 5000
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Series Crosstour
    • Wattage 20
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Crosstour, LED, 18W, small housing, universal wall/low level mount, 120-277V, summit white, 5000K.
    CROSSTOUR®
    • Easy Three-Step Installation
    • Dimensions (Inches): 6.25 L x 7.25 H
    • Universal low profile design rugged die-cast aluminum
    • High performance scalable LED illumination