Cooper Lighting (Eaton) XTOR3A CROSSTOUR® LED Wall Pack-Floodlight Luminaire | Graybar Store
Cooper Lighting (Eaton) - CROSSTOUR® LED Wall Pack-Floodlight Luminaire - XTOR3A
+ / - Hover over image to Zoom
Other Views

    CROSSTOUR® LED Wall Pack-Floodlight Luminaire

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR3A
    SKU: 25402001
    $447.45
    Checking Pricing
         
    Wattage:30
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
    Input Voltage:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR3A
    • Housing Color Carbon Bronze
    • Brand Lumark
    • Color Temperature (Kelvin) 5000
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Series Crosstour
    • Wattage 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CROSSTOUR® LED 30W carbon bronze finish wallpack, includes universal back box for mounting.
    CROSSTOUR®
    • Easy Three-Step Installation
    • Dimensions (Inches): 4 D x 6-5/8 W x 8 H
    • Universal low profile design rugged die-cast aluminum
    • High performance scalable LED illumination