Cooper Lighting (Eaton) XTOR2A Lumark® Wall Pack, Crosstour®, LED, 120/277V, 5000K, 20W, Carbon Bronze | Graybar Store
Cooper Lighting (Eaton) - Lumark® Wall Pack, Crosstour®, LED, 120/277V, 5000K, 20W, Carbon Bronze - XTOR2A
+ / - Hover over image to Zoom
Other Views

    Lumark® Wall Pack, Crosstour®, LED, 120/277V, 5000K, 20W, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR2A
    SKU: 25402000
    $339.37
    Checking Pricing
         
    Wattage:20
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR2A
    • Housing Color Carbon Bronze
    • Brand Lumark
    • Color Temperature (Kelvin) 5000
    • Fixture Type Floodlight
    • Input Voltage 120/277
    • Lamp Type LED
    • Series Crosstour
    • Wattage 20
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CROSSTOUR® LED 20W carbon bronze finish wallpack, includes universal back box for mounting.
    CROSSTOUR®
    • Easy Three-Step Installation
    • Dimensions (Inches): 3-5/8 D x 5-3/4 W x 6-3/4 H
    • Universal low profile design rugged die-cast aluminum
    • High performance scalable LED illumination