Cooper Lighting (Eaton) XTORFLD-TRN CROSSTOUR® LED Wall Pack-Floodlight Conversion Mounting Kit | Graybar Store
Cooper Lighting (Eaton) - CROSSTOUR® LED Wall Pack-Floodlight Conversion Mounting Kit - XTORFLD-TRN
+ / - Hover over image to Zoom
Other Views

    CROSSTOUR® LED Wall Pack-Floodlight Conversion Mounting Kit

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTORFLD-TRN
    SKU: 25442500
    $41.82
    Checking Pricing
         
    Mount Type:Trunnion
    Color:Carbon Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTORFLD-TRN
    • Color Carbon Bronze
    • Brand Lumark® Crosstour™
    • Lamp Type LED
    • Mount Type Trunnion
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze finish trunnion mount floodlighting kit for use on Crosstour wall mount luminaires.
    • Included: 12 inch wet location SOOW cord, small and large top visors and impact shields
    • Patent pending, floodlighting kit attaches to Crosstour back box
    • Die-cast aluminum, knuckle base has tooth-lock adjustment
    • Visual 15 degree adjustment indicators allow for 180 degree rotation
    • 3G vibration rated
    • Mounts to 10W / 20W/ 30W Crosstour wall pack (luminaire sold separately)