Clearfield FMA-B23 FieldSmart® Crossover Trough, 23 in. | Graybar Store
Clearfield - FieldSmart® Crossover Trough, 23 in. - FMA-B23
+ / - Hover over image to Zoom
Other Views

    FieldSmart® Crossover Trough, 23 in.

    Manufacturer: Clearfield
    Manufacturer #: FMA-B23
    SKU: 25693752
    $207.32
    Checking Pricing
         
    Depth (Inches):3 in.
    Use With:FieldSmart Fiber Crossover Distribution System
    Width (Inches):23 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # FMA-B23
    • Type Crossover Trough
    • Brand FieldSmart
    • Depth (Inches) 3 in.
    • Width (Inches) 23 in.
    • Use With FieldSmart Fiber Crossover Distribution System
    • Country of Origin US - USA
    Product Overview:
    FieldSmart® FMA Crossover Trough