Maclean Senior Industries J7930 Crossover Clamp | Graybar Store
Maclean Senior Industries - Crossover Clamp - J7930
+ / - Hover over image to Zoom
Other Views

    Crossover Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J7930
    SKU: 25796501
    $17.00
    Checking Pricing
         
    Length:3-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J7930
    • Type Crossover Clamp
    • Length 3-1/4 in.
    • Material of Construction Ductile Iron
    • SAP Material Type ZSTD
    Product Overview:
    Crossover Clamp, Ductile Iron, Length: 3-1/4 in, Diameter (Inches): 1-1/4 (Wide) in; 1/2 (Bolt Dia) in