Allied Bolt 4065 Crossover Clamp | Graybar Store
Allied Bolt - Crossover Clamp - 4065
+ / - Hover over image to Zoom
Other Views

    Crossover Clamp

    Manufacturer: Allied Bolt
    Manufacturer #: 4065
    SKU: 25728466
    $5.89
    Checking Pricing
         
    Strand Size:1/4 to 3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 4065
    • Type Crossover Clamp
    • Material of Construction Ductile Iron
    • Strand Size 1/4 to 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Crossover Clamp, Ductile Iron, Strand Size: 1/4 to 3/8 in