Lynn Electronics ECAT5-4PR-07YEXB Cat 5e 350 MHz Snagless Molded Boot Patch Crossover Cables | Graybar Store
Lynn Electronics - Cat 5e 350 MHz Snagless Molded Boot Patch Crossover Cables - ECAT5-4PR-07YEXB
+ / - Hover over image to Zoom
Other Views

    Cat 5e 350 MHz Snagless Molded Boot Patch Crossover Cables

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-07YEXB
    SKU: 25027404
    Price pending
    Checking Pricing
         
    Color:Yellow
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-07YEXB
    • Color Yellow
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Crossover Cable, Length: 7 ft, RJ45, Yellow, Category: Cat 5e