Hubbell Power Systems 4063 Crossarm Reinforcing Plate | Graybar Store
Hubbell Power Systems - Crossarm Reinforcing Plate - 4063
+ / - Hover over image to Zoom
Other Views

    Crossarm Reinforcing Plate

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 4063
    SKU: 88056128
    $4.01
    Checking Pricing
         
    Length:4 in.
    Diameter (Inches):13/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 4063
    • Type Crossarm Mounting Gains
    • Diameter (Inches) 13/16
    • Length 4 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Crossarm Reinforcing Plate, Steel, Length: 4 in, Diameter (Inches): 13/16 in