Pentair Hoffman 143RT Enclosure Cross Flat Panel, 28.2 in. | Graybar Store
Pentair Hoffman - Enclosure Cross Flat Panel, 28.2 in. - 143RT
+ / - Hover over image to Zoom
Other Views

    Enclosure Cross Flat Panel, 28.2 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: 143RT
    SKU: 25407203
    $52.73
    Checking Pricing
         
    Height (Inches):28.2 in.
    Width (Inches):22.2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 143RT
    • Type Cross Flat Panel
    • Height (Inches) 28.2 in.
    • Width (Inches) 22.2 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Cross Flat Panel