Belden 6XCW-4P24-R-BED GigaBIX 4-Pair Cross-Connect Wire | Graybar Store
Belden - GigaBIX 4-Pair Cross-Connect Wire - 6XCW-4P24-R-BED
+ / - Hover over image to Zoom
Other Views

    GigaBIX 4-Pair Cross-Connect Wire

    Manufacturer: Belden
    Manufacturer #: 6XCW-4P24-R-BED
    SKU: 99951911
    $600.89
    Checking Pricing
         
    Cable Type:U/UTP
    Packaging:Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6XCW-4P24-R-BED
    • Cable Type U/UTP
    • Category Cat 6
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    XCGB4 Cross-Connect Wire, Packaging: Reel, No. of Pairs: 4, Gauge: 23 AWG