General Cable XCW-1P22-R/W-S-GCC Customer Premise Cat 2 Cross-Connect Wire 22 AWG | Graybar Store
General Cable - Customer Premise Cat 2 Cross-Connect Wire 22 AWG - XCW-1P22-R/W-S-GCC
+ / - Hover over image to Zoom
Other Views

    Customer Premise Cat 2 Cross-Connect Wire 22 AWG

    Manufacturer: General Cable
    Manufacturer #: XCW-1P22-R/W-S-GCC
    SKU: 98303368
    $71.02
    Checking Pricing
         
    Color:Red and White
    No. of Pairs:1
    Packaging:1000 ft Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # XCW-1P22-R/W-S-GCC
    • Color Red and White
    • Category Cat 2
    • Type Cross-Connect Cable
    • Gauge 22 AWG
    • No. of Pairs 1
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cross-Connect Wire, Red/White, Packaging: 1000 ft Spool, No. of Pairs: 1, Gauge: 22 AWG
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification