Belden 5XCW-1P24-S-BED Cat 5 Multi-Conductor - B-Plus Cross Connect Wire | Graybar Store
Belden - Cat 5 Multi-Conductor - B-Plus Cross Connect Wire - 5XCW-1P24-S-BED
+ / - Hover over image to Zoom
Other Views

    Cat 5 Multi-Conductor - B-Plus Cross Connect Wire

    Manufacturer: Belden
    Manufacturer #: 5XCW-1P24-S-BED
    SKU: 97125384
    $60.39
    Checking Pricing
         
    Color:Blue and White
    Cable Type:U/UTP
    Packaging:1000 ft Spool
    No. of Pairs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5XCW-1P24-S-BED
    • Cable Type U/UTP
    • Color Blue and White
    • Category Cat 5
    • Gauge 24 AWG
    • No. of Pairs 1
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    XCB1 Cross-Connect Wire, Blue/White, Packaging: 1000 ft Spool, No. of Pairs: 1, Gauge: 24 AWG