Siemon CJ5-W1-1000-06 Category 5e Cross Connect Wire | Graybar Store
Siemon - Category 5e Cross Connect Wire - CJ5-W1-1000-06
+ / - Hover over image to Zoom
Other Views

    Category 5e Cross Connect Wire

    Manufacturer: Siemon
    Manufacturer #: CJ5-W1-1000-06
    SKU: 96023292
    $178.29
    Checking Pricing
         
    Color:Blue and White
    No. of Pairs:2
    Packaging:1000 ft Spool
    Cable Type:UTP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CJ5-W1-1000-06
    • Cable Type UTP
    • Color Blue and White
    • Category Cat 5e
    • Type Cross-Connect Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 2
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cross-Connect Wire, Blue/White, Packaging: 1000 ft Spool, No. of Pairs: 2, Gauge: 24 AWG
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws