Belden AX100693-S Cross-Connect Kit | Graybar Store
Belden - Cross-Connect Kit - AX100693-S
+ / - Hover over image to Zoom
Other Views

    Cross-Connect Kit

    Manufacturer: Belden
    Manufacturer #: AX100693-S
    SKU: 97253840
    $33.58
    Checking Pricing
         
    Dimensions (Inches):10.22 W x 3.35 D x 3.61 H
    Color:Almond
    Use With:Voice and Data Distribution Systems
    Product Includes:Connecting Block
    No. of Pairs:100
    Alternate Manufacturer Part No.:AX100693-S
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX100693-S
    • Color Almond
    • Style With Legs
    • Category Cat 5e
    • Termination Style IDC
    • Alternate Manufacturer Part No. AX100693-S
    • Dimensions (Inches) 10.22 W x 3.35 D x 3.61 H
    • Materials Plastic
    • No. of Pairs 100
    • Product Includes Connecting Block
    • Use With Voice and Data Distribution Systems
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cross-Connect Kit, No. of Pairs: 100, Dimension (Inches): 10.22 W x 3.35 D x 3.61 H in, Cat 5e, Plastic