Siemon SOB-CC Cross-Connect Frame Stand-Off Bracket | Graybar Store
Siemon - Cross-Connect Frame Stand-Off Bracket - SOB-CC
+ / - Hover over image to Zoom
Other Views

    Cross-Connect Frame Stand-Off Bracket

    Manufacturer: Siemon
    Manufacturer #: SOB-CC
    SKU: 93177453
    $55.25
    Checking Pricing
         
    Framing Style:Full Size
    Color:Black
    Product Includes:Mounting Hardware
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SOB-CC
    • Color Black
    • Framing Style Full Size
    • Materials Aluminum
    • Product Includes Mounting Hardware
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cross-Connect Frame Stand-Off Bracket, Aluminum