3M MB-3 Galvanized Steel Cross Arm Mounting Bracket, Cable Range 0.80 to 1.25 in. O.D. | Graybar Store
3M - Galvanized Steel Cross Arm Mounting Bracket, Cable Range 0.80 to 1.25 in. O.D. - MB-3
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Cross Arm Mounting Bracket, Cable Range 0.80 to 1.25 in. O.D.

    Manufacturer: 3M
    Manufacturer #: MB-3
    SKU: 88176457
    $19.18
    Checking Pricing
         
    Packaging:10 per Pack
    Mounting Type:Bracket Mount
    Outer Diameter:0.80 to 1.25 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MB-3
    • Materials Galvanized Steel
    • Mounting Type Bracket Mount
    • Outer Diameter 0.80 to 1.25 in
    Product Overview:
    MB Cross Arm Mounting Bracket, Packaging: 10 Per Pack, Galvanized Steel, Bracket Mount