Greenlee 45553 Crimping Tool, Telephone Ratchet | Graybar Store
Greenlee - Crimping Tool, Telephone Ratchet - 45553
+ / - Hover over image to Zoom
Other Views

    Crimping Tool, Telephone Ratchet

    Manufacturer: Greenlee
    Manufacturer #: 45553
    SKU: 98289457
    $95.22
    Checking Pricing
         
    Tool Application:Used For Modular Plug Connectors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45553
    • Type Telephone Ratchet
    • Finish Black Oxide
    • Materials Steel
    Product Overview:
    Crimper, Operation Type Manual, Connector Type RJ11, RJ12, RJ45, Body Material Steel, Body Finish Black Oxide, Built in Cutter and Wire Striper