Klein Tools 1006 Crimping Tool for Non-Insulated Terminals | Graybar Store
Klein Tools - Crimping Tool for Non-Insulated Terminals - 1006
+ / - Hover over image to Zoom
Other Views

    Crimping Tool for Non-Insulated Terminals

    Manufacturer: Klein Tools
    Manufacturer #: 1006
    SKU: 88152432
    $37.59
    Checking Pricing
         
    Overall Length (Inches):9-3/4
    Tool Application:9-3/4-inch crimping and cutting tool for 10 to 22 AWG wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1006
    • Overall Length (Inches) 9-3/4
    • Tool Application 9-3/4-inch crimping and cutting tool for 10 to 22 AWG wire
    Product Overview:
    9-3/4-inch crimping and cutting tool for 10 to 22 AWG wire
    • Crimps 10-22 AWG
    • Plastic-dipped cushioned handles for comfort
    • Overall length: 9-3/4 in. (248 mm)
    • Made in the USA