Greenlee K2-1BGL Kwik Cycle® Crimping Tool, 22 to 6 AWG Non-Insulated | Graybar Store
Greenlee - Kwik Cycle® Crimping Tool, 22 to 6 AWG Non-Insulated - K2-1BGL
+ / - Hover over image to Zoom
Other Views

    Kwik Cycle® Crimping Tool, 22 to 6 AWG Non-Insulated

    Manufacturer: Greenlee
    Manufacturer #: K2-1BGL
    SKU: 97105761
    $146.20
    Checking Pricing
         
    Tool Application:Non-Insulated Terminals
    Product Includes:Includes Ratchet Mechanism
    Capacity:22 to 6 AWG
    Overall Length (Inches):12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # K2-1BGL
    • Brand Kwik Cycle
    • Capacity 22 to 6 AWG
    • Overall Length (Inches) 12.8
    Product Overview:
    Kwik Cycle® Crimping Tool, Tool Application: Non-Insulated Terminals, Overall Length (Inches): 12.8 in, Capacity: 22 to 6 AWG