Greenlee K30GL Crimping Tool, Square, Wire Ferrule, 25 to 10 AWG | Graybar Store
Greenlee - Crimping Tool, Square, Wire Ferrule, 25 to 10 AWG - K30GL
+ / - Hover over image to Zoom
Other Views

    Crimping Tool, Square, Wire Ferrule, 25 to 10 AWG

    Manufacturer: Greenlee
    Manufacturer #: K30GL
    SKU: 97105682
    $338.77
    Checking Pricing
         
    Tool Application:Crimping Wire Ferrules
    Capacity:25 to 10 AWG
    Overall Length (Inches):6.9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # K30GL
    • Capacity 25 to 10 AWG
    • Overall Length (Inches) 6.9
    Product Overview:
    Crimping Tool, Tool Application: Crimping Wire Ferrules, Overall Length (Inches): 6.9 in, Capacity: 25 to 10 AWG