3M E9C Scotchlok™ Crimping Tool, Cartridge, Includes Case and Gauge | Graybar Store
3M - Scotchlok™ Crimping Tool, Cartridge, Includes Case and Gauge - E9C
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ Crimping Tool, Cartridge, Includes Case and Gauge

    Manufacturer: 3M
    Manufacturer #: E9C
    SKU: 88176271
    $176.02
    Checking Pricing
         
    Tool Application:Ideal Crimp with an Automatic Feed, Ratchet and Parallel Jaw Action
    Product Includes:Includes Case And Gauge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # E9C
    • Type Cartridge
    • Brand Scotchlok
    • Product Includes Includes Case And Gauge
    • Tool Application Ideal Crimp with an Automatic Feed, Ratchet and Parallel Jaw Action
    • For Use With UR2-D,? UR2,? UR,? UP3,? UY2D,? UCC,? UY,? UP2,? UY2-D,? UY2,? UPC,? UAL
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Scotchlok™ Crimping Tool, Tool Application: Ideal Crimp with an Automatic Feed, Ratchet and Parallel Jaw Action